64GB USB3.2 GEN 1 DATATRAVELER EXODIA M BLACK + BLUE - 2 PIECES

  • Mfr # DTXM/64GB-2P

  • Zoro # G114873634


product price:  $21.15
/ea

Key Features

Storage Capacity
64 GB
Height
0.5 in
Features
Key Ring, Lightweight, Portable, Sliding Cap
Length
2.7 in
Host Interface
USB 3.2 (Gen 1) Type A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTXM/64GB-2P
Zoro #
G114873634
UPC #
740617326352
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.5 in
Length
2.7 in
Width
0.9 in

Details

Item
Flash Drive
Storage Capacity
64 GB
Features
Key Ring, Lightweight, Portable, Sliding Cap
Host Interface
USB 3.2 (Gen 1) Type A
Shape
Rectangular
Environmentally Friendly
Yes
Color
Black, Blue
Environmental Certification
Hazard Assessment of Perfluorooctane Sulfonate (PFOS)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.