Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64GB USB3.2 GEN 1 DATATRAVELER KYSON

  • Mfr # DTKN/64GB

  • Zoro # G014877008


product price: $19.79
/ea

Key Features

Storage Capacity
64 GB
Color
Silver
Maximum Read Speed
200-MB/s
Features
Durable, Key Ring, Lightweight, Capless
Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTKN/64GB
Zoro #
G014877008
UPC #
740617309102
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.5 in
Height
0.2 in
Width
0.5 in

Details

Item
Flash Drive
Storage Capacity
64 GB
Color
Silver
Maximum Read Speed
200-MB/s
Features
Durable, Key Ring, Lightweight, Capless
Host Interface
USB 3.2 (Gen 1) Type A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.