Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7680G DC600M MU 2.5in SSD

  • Mfr # SEDC600M/7680G

  • Zoro # G113750455


product price: $2,964.99
/ea
Free Shipping & Returns

Key Features

For Use With
ASRock - Server 1U12E-GENOA/2L2T, ASRock - Server 1U1G-W680/2L2T, ASRock - Server 1U4L-EGS/2T, ASRock - Server 1U4L-GENOA/2T, ASRock - Server 1U4L4E-EGS/2T, ASRock - Server 1U4L4E-GENOA/2T, ASRock - Server 1U4LW-B650/2L2T, ASRock - Server 1U8S4E-GENOA/2T, ASRock - Server 2U12L8E-GENOA2, ASRock - Server 2U24E-EGS2, ASRock - Server 2U24E-GENOA2, ASRock - Server 2U4G8E-EGS2, ASRock - Server Board GENOA2D24TM3-2L+, ASRock - Server Board GENOAD24QM3-2L2T/BCM, ASRock - Server Board GENOAD8UD-2T/X550, ASRock - Server Board SP2C741D32TM3, ASRock - Server Board SPC741D8-2L2T/BCM, ASRock - Server Board SPC741D8HM3, ASRock - Server Board SPC741D8QM3-2T, ASRock - Server Board SPC741D8UD-2T/X550, ASRock - Server Board W680D4ID-2T, ASRock - Server Board W680D4ID-2T/G5/X550, ASRock - Server Board W680D4U, ASRock - Server Board W680D4U-2L2T, ASRock - Server Board W680D4U-2L2T/G5, ASRock - W790 WS Motherboard, ASRock - WRX80 Creator / WRX80 Creator R2.0 Motherboard, ASUS - ASUSTOR DRIVESTOR 2 (AS1102T), ASUS - ASUSTOR DRIVESTOR 2 Pro (AS3302T), ASUS - ASUSTOR DRIVESTOR 4-(AS1104T)https://www.kingston.com/en/memory/search/systemdevices?partid=SEDC600M%2F7680G
Height
0.3 in
Width
2.8 in
Length
3.9 in
Interface
SATA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEDC600M/7680G
Zoro #
G113750455
UPC #
740617334951
Country of Origin
United States

Dimensions

Height
0.3 in
Width
2.8 in
Length
3.9 in

Details

Item
Solid State Drive
For Use With
ASRock - Server 1U12E-GENOA/2L2T, ASRock - Server 1U1G-W680/2L2T, ASRock - Server 1U4L-EGS/2T, ASRock - Server 1U4L-GENOA/2T, ASRock - Server 1U4L4E-EGS/2T, ASRock - Server 1U4L4E-GENOA/2T, ASRock - Server 1U4LW-B650/2L2T, ASRock - Server 1U8S4E-GENOA/2T, ASRock - Server 2U12L8E-GENOA2, ASRock - Server 2U24E-EGS2, ASRock - Server 2U24E-GENOA2, ASRock - Server 2U4G8E-EGS2, ASRock - Server Board GENOA2D24TM3-2L+, ASRock - Server Board GENOAD24QM3-2L2T/BCM, ASRock - Server Board GENOAD8UD-2T/X550, ASRock - Server Board SP2C741D32TM3, ASRock - Server Board SPC741D8-2L2T/BCM, ASRock - Server Board SPC741D8HM3, ASRock - Server Board SPC741D8QM3-2T, ASRock - Server Board SPC741D8UD-2T/X550, ASRock - Server Board W680D4ID-2T, ASRock - Server Board W680D4ID-2T/G5/X550, ASRock - Server Board W680D4U, ASRock - Server Board W680D4U-2L2T, ASRock - Server Board W680D4U-2L2T/G5, ASRock - W790 WS Motherboard, ASRock - WRX80 Creator / WRX80 Creator R2.0 Motherboard, ASUS - ASUSTOR DRIVESTOR 2 (AS1102T), ASUS - ASUSTOR DRIVESTOR 2 Pro (AS3302T), ASUS - ASUSTOR DRIVESTOR 4-(AS1104T)https://www.kingston.com/en/memory/search/systemdevices?partid=SEDC600M%2F7680G
Interface
SATA
Recording Capacity
7.50 TB
Maximum Write Transfer Rate
530-MB/s
Drive Type
Internal
Storage Capacity
7.50 TB
Random 4KB Write
34000IOPS
Hot Pluggable
Yes
Maximum Read Transfer Rate
560-MB/s
Drive Interface Standard
SATA/600
Endurance (DWPD)
1
Device Supported
Server
Durability
Vibration Resistant
Endurance Type
Mixed Use
Endurance (TBW)
14016 TB
Encryption Standard
256-bit AES
Random 4KB Read
94000IOPS
Series
DC600M
Drive Interface
SATA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.