Zoro Homepage

7680GB IRONKEY VAULT PRIVACY 80 XTS-AES 256-BIT ENCRYPTED EXTERNAL SSD

  • Mfr # IKVP80ES/7680G

  • Zoro # G115674841


product price: $2,611.99
/ea
Free Shipping & Returns

Key Features

Depth
4.8 in
Drive Type
External
Host Interface
USB 3.2 (Gen 1) Type C
Maximum Sequential Read
230-MB/s
Encryption Algorithm
FIPS 197
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IKVP80ES/7680G
Zoro #
G115674841
UPC #
740617341409
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.8 in
Width
3.3 in
Height
0.7 in

Details

Drive Type
External
Host Interface
USB 3.2 (Gen 1) Type C
Maximum Sequential Read
230-MB/s
Encryption Algorithm
FIPS 197
Encryption Standard
256-bit AES-XTS
Durability
Temperature Resistant
Item
Solid State Drive
Features
Touchscreen
External Drive Type
Portable
Maximum Sequential Write
250-MB/s
Product Line
Vault Privacy 80
Storage Capacity
7.50 TB
Platform Supported
Mac

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.