7.68TB DC3000ME U.2 PCIE 5.0 NVME TCG OPAL ENTERPRISE SSD

  • Mfr # SEDC3000ME/7T6

  • Zoro # G122445458


product price:  $4,850.99
/ea
Free Shipping & Returns

Key Features

Width
2.7 in
Interface
U.2
Random 4KB Read
2800000IOPS
Storage Capacity
7.68 TB
Random 4KB Write
500000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SEDC3000ME/7T6
Zoro #
G122445458
UPC #
889028047514
Country of Origin
Viet Nam

Dimensions

Width
2.7 in
Height
0.6 in
Depth
4 in

Details

Interface
U.2
Item
Solid State Drive
Random 4KB Read
2800000IOPS
Storage Capacity
7.68 TB
Random 4KB Write
500000IOPS
Mean Time Between Failures (MTBF)
228.2 Year
Endurance (TBW)
14016 TB
Maximum Sequential Write
9.77-GB/s
Endurance (DWPD)
1
Device Supported
Data Center, Server
Drive Interface Standard
PCI Express NVMe 5.0 x4
Encryption Standard
256-bit AES
Maximum Sequential Read
13.67-GB/s
Drive Type
Internal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.