Zoro Homepage

7.68TB SSD

  • Mfr # SEDC3000ME/7T6

  • Zoro # G915959605


product price: $2,865.99
/ea
Free Shipping & Returns

Key Features

Width
2.7 in
Endurance (DWPD)
1
Drive Interface Standard
PCI Express NVMe 5.0 x4
Storage Capacity
7.68 TB
Random 4KB Write
500000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEDC3000ME/7T6
Zoro #
G915959605
UPC #
740617347852
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.7 in
Depth
4 in
Height
0.6 in

Details

Endurance (DWPD)
1
Drive Interface Standard
PCI Express NVMe 5.0 x4
Storage Capacity
7.68 TB
Random 4KB Write
500000IOPS
Device Supported
Server
Maximum Sequential Write
9.77-GB/s
Interface
U.2
Mean Time Between Failures (MTBF)
228.2 Year
Drive Type
Internal
Maximum Sequential Read
13.67-GB/s
Endurance (TBW)
14016 TB
Encryption Standard
256-bit AES
Random 4KB Read
2800000IOPS
Item
Solid State Drive

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.