8GB 1600MHZ LOW VOLTAGE MODULE
Mfr # KCP3L16ND8/8
Zoro # G114903003
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Memory Standard
DDR3-1600/PC3-12800
Width
1.8 in
Memory Speed
1600 MHz
CAS Latency
CL11
Compatibility
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCP3L16ND8/8
Zoro #
G114903003
UPC #
740617253733
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.8 in
Memory Size
8 GB
Length
6.4 in
Thickness
300 mil
Details
Memory Standard
DDR3-1600/PC3-12800
Memory Speed
1600 MHz
CAS Latency
CL11
Compatibility
Memory Voltage
1.35V
Number of Pins
240
Error Checking
Non-ECC
Memory Technology
DDR3L SDRAM
Device Supported
Desktop PC
Item
RAM Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.