Shop KINGSTON
See all product information
Create Account
8GB 3200MHz DDR4 Non ECC, KVR32S22S88
Mfr # KVR32S22S8/8
Zoro # G5448616
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Width
1.2"
Length
2.7"
Number of Pins
260-pin
Thickness
145.7 mil
Memory Size
8 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KVR32S22S8/8
- Zoro #
- G5448616
- UPC #
- 740617296099
- Country of Origin
- Unknown
Dimensions
- Width
- 1.2"
- Length
- 2.7"
- Thickness
- 145.7 mil
- Memory Size
- 8 GB
Details
- Number of Pins
- 260-pin
- Product Type
- RAM Module
Description
8GB 3200MHz DDR4 Non-ECC CL22 SODIMM 1Rx8
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov