
8GB 4800MHZ DDR5 CL38 SODIMM FURY IMPACT
Mfr # KF548S38IB-8
Zoro # G214873282
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Number of Pins
262
Error Checking
Non-ECC
Device Supported
Gaming Notebook, Notebook
Memory Rank
Single-rank
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KF548S38IB-8
Zoro #
G214873282
UPC #
740617326178
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
8 GB
Width
1.2 in
Length
2.7 in
Details
Number of Pins
262
Error Checking
Non-ECC
Item
RAM Module
Device Supported
Gaming Notebook, Notebook
Memory Rank
Single-rank
Signal Processing
Unbuffered
Memory Technology
DDR5 SDRAM
Memory Voltage
1.10V
Memory Standard
DDR5-4800/PC5-38400
CAS Latency
CL38
Number of Modules
(1) 8GB
Compatibility
ASUS ROG Notebooks: Strix Scar 15 (2022) G533, Strix Scar 17 (2022) G733, Zephyrus Duo 16 (2022) GX650 MSI Notebooks: Creator Z16-A12U, Creator Z16P-B12U, Creator Z17-A12U, Raider GE66-12U, Raider GE76-12U, Stealth GS66-12U, Stealth GS77-12U
Memory Speed
4800 MHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.