8GB 5200MT/S DDR5 CL40 DIMM FURY BEAST RGB

  • Mfr # KF552C40BBA-8

  • Zoro # G614873868


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Memory Speed
5200 MHz
Width
1.7 in
CAS Latency
CL40
Memory Technology
DDR5 SDRAM
Number of Pins
288
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF552C40BBA-8
Zoro #
G614873868
UPC #
740617328615
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.7 in
Thickness
279.9 mil
Memory Size
8 GB
Length
5.3 in

Details

Memory Speed
5200 MHz
CAS Latency
CL40
Memory Technology
DDR5 SDRAM
Number of Pins
288
Item
RAM Module
Memory Standard
DDR5 5200/PC5-41600
Device Supported
Motherboard, Desktop PC
Error Checking
Non-ECC
Memory Rank
Single-rank
Signal Processing
Unbuffered
Number of Modules
(1) 8GB
Memory Voltage
1.25V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.