
8GB 5600MHZ DDR5 CL40 DIMM FURY BEAST BLACK
Mfr # KF556C40BB-8
Zoro # G214873329
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Number of Modules
(1) 8GB
Device Supported
Motherboard
Memory Rank
Single-rank
Memory Speed
5600 MHz
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KF556C40BB-8
Zoro #
G214873329
UPC #
740617325942
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
8 GB
Width
1.4 in
Length
5.3 in
Thickness
260.6 mil
Details
Number of Modules
(1) 8GB
Device Supported
Motherboard
Memory Rank
Single-rank
Memory Speed
5600 MHz
Signal Processing
Unbuffered
Memory Voltage
1.25V
CAS Latency
CL40
Item
RAM Module
Compatibility
Number of Pins
288
Memory Standard
DDR5-5600/PC5-44800
Memory Technology
DDR5 SDRAM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.