
8GB 5600MT/S DDR5 CL36 DIMM FURY BEAST RGB EXPO
Mfr # KF556C36BBEA-8
Zoro # G014874267
product price:Â $153.99
/ea
Free Shipping & Returns
Key Features
CAS Latency
CL36
Width
1.7 in
Device Supported
Motherboard, Computer
Memory Size
8 GB
Memory Speed
5600 MHz
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KF556C36BBEA-8
Zoro #
G014874267
UPC #
740617331950
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.7 in
Memory Size
8 GB
Length
5.3 in
Thickness
279.9 mil
Details
CAS Latency
CL36
Device Supported
Motherboard, Computer
Memory Speed
5600 MHz
Memory Standard
DDR5-5600/PC5-44800
Number of Pins
288
Memory Voltage
1.25V
Error Checking
Non-ECC
Compatibility
Number of Modules
(1) 8GB
Item
RAM Module
Memory Rank
Single-rank
Signal Processing
Unbuffered
Memory Technology
DDR5 SDRAM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.