Zoro Homepage

8GB 5600MT/S DDR5 NON-ECC CL46 DIMM 1RX16

  • Mfr # KVR56U46BS6-8

  • Zoro # G214874395


product price: $146.21
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR5 SDRAM
Memory Rank
Single-rank
Width
1.2 in
Signal Processing
Unbuffered
Memory Speed
5600 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVR56U46BS6-8
Zoro #
G214874395
UPC #
740617332841
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.2 in
Memory Size
8 GB
Length
5.3 in

Details

Memory Technology
DDR5 SDRAM
Memory Rank
Single-rank
Signal Processing
Unbuffered
Memory Speed
5600 MHz
Memory Voltage
1.10V
Device Supported
Motherboard, Desktop PC
Number of Pins
288
Memory Standard
DDR5-5600/PC5-44800
Compatibility
Item
RAM Module
Error Checking
Non-ECC
CAS Latency
CL46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.