8GB 6000MT/S DDR5 CL36 DIMM FURY BEAST BLACK EXPO

  • Mfr # KF560C36BBE-8

  • Zoro # G514874323


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Memory Technology
DDR5 SDRAM
Memory Rank
Dual-rank
Memory Size
8 GB
Memory Voltage
1.35V
CAS Latency
CL36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF560C36BBE-8
Zoro #
G514874323
UPC #
740617331738
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB
Width
1.4 in
Thickness
260.6 mil
Length
5.3 in

Details

Memory Technology
DDR5 SDRAM
Memory Rank
Dual-rank
Memory Voltage
1.35V
CAS Latency
CL36
Item
RAM Module
Compatibility
Number of Pins
288
Number of Modules
(1) 8GB
Device Supported
Computer, Motherboard
Signal Processing
Unbuffered
Memory Speed
6000 MHz
Memory Standard
DDR5-6000/PC5-48000
Error Checking
Non-ECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.