
8GB 6000MT/S DDR5 CL36 DIMM FURY BEAST RGB EXPO
Mfr # KF560C36BBEA-8
Zoro # G014874298
product price:Â $155.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Computer, Motherboard
Length
5.3 in
Number of Pins
288
Memory Voltage
1.35V
Memory Rank
Single-rank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KF560C36BBEA-8
Zoro #
G014874298
UPC #
740617331912
Country of Origin
Taiwan, Province of China
Dimensions
Length
5.3 in
Width
1.7 in
Memory Size
8 GB
Thickness
279.9 mil
Details
Device Supported
Computer, Motherboard
Number of Pins
288
Memory Voltage
1.35V
Item
RAM Module
Memory Rank
Single-rank
CAS Latency
CL36
Number of Modules
(1) 8GB
Memory Technology
DDR5 SDRAM
Memory Standard
DDR5-6000/PC5-48000
Memory Speed
6000 MHz
Error Checking
Non-ECC
Signal Processing
Unbuffered
Compatibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.