Zoro Homepage

8GB DDR4 3200MHZ SINGLE RANK MODULE

  • Mfr # KCP432NS6/8

  • Zoro # G514876693


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Signal Processing
Unbuffered
Memory Size
8 GB
Number of Pins
288
Error Checking
Non-ECC
Memory Voltage
1.20V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCP432NS6/8
Zoro #
G514876693
UPC #
740617311266
Country of Origin
Taiwan, Province of China

Dimensions

Memory Size
8 GB

Details

Signal Processing
Unbuffered
Number of Pins
288
Error Checking
Non-ECC
Memory Voltage
1.20V
CAS Latency
CL22
Memory Speed
3200 MHz
Memory Technology
DDR4 SDRAM
Memory Standard
DDR4-3200/PC4-25600
Item
RAM Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.