8GB DDR5 5600MT/S SODIMM
Mfr # KCP556SS6-8
Zoro # G214874739
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Memory Voltage
1.10V
Memory Speed
5600 MHz
Memory Standard
DDR5-5600/PC5-44800
Memory Rank
Single-rank
Signal Processing
Unbuffered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCP556SS6-8
Zoro #
G214874739
UPC #
740617335019
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
8 GB
Details
Memory Voltage
1.10V
Item
RAM Module
Memory Speed
5600 MHz
Memory Standard
DDR5-5600/PC5-44800
Memory Rank
Single-rank
Signal Processing
Unbuffered
Compatibility
ASUS - VivoBook Pro 16X OLED (K6604) / 16X 3D OLED (K6604)
Device Supported
Notebook
CAS Latency
CL46
Number of Pins
262
Memory Technology
DDR5 SDRAM
Error Checking
Non-ECC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.