Zoro Homepage

8GB microSDHC Industrial C10 A1 pSLC Card + SD Adapter

  • Mfr # SDCIT2/8GB

  • Zoro # G114872705


product price: $40.49
/ea

Key Features

Storage Capacity
8 GB
Includes
Industrial 8GB microSDHC Card, SD Adapter
Width
0.4 in
Environmentally Friendly
Yes
Speed Class Rating
Class 10/UHS-I (U3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDCIT2/8GB
Zoro #
G114872705
UPC #
740617321012
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.4 in
Thickness
39.4 mil
Length
0.6 in

Details

Item
microSDHC
Storage Capacity
8 GB
Includes
Industrial 8GB microSDHC Card, SD Adapter
Environmentally Friendly
Yes
Speed Class Rating
Class 10/UHS-I (U3)
Data Transfer Rate
100-MB/s
Video Speed Class
V30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.