Zoro Homepage

96GB 6400MT/s DDR5 CL32 DIMM

  • Mfr # KF564C32RSAK296

  • Zoro # G312431742


product price: $1,522.99
/ea
Free Shipping & Returns

Key Features

Memory Voltage
1.40V
Memory Technology
DDR5 SDRAM
Thickness
301.6 mil
Number of Pins
288
Width
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KF564C32RSAK296
Zoro #
G312431742
UPC #
740617338652
Country of Origin
Taiwan, Province of China

Dimensions

Thickness
301.6 mil
Width
1.7 in
Length
5.3 in
Memory Size
96 GB

Details

Memory Voltage
1.40V
Memory Technology
DDR5 SDRAM
Number of Pins
288
Item
RAM Module
Signal Processing
Unbuffered
CAS Latency
CL32
Memory Standard
DDR5-6400/PC5-51200
Memory Speed
6400 MHz
Error Checking
Non-ECC
Number of Modules
(2) 48GB
Memory Rank
Dual-rank

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.