96GB DDR5 5600MT/S ECC REG 2RX4 MODULE
Mfr # KTD-PE556D4-96G
Zoro # G914876385
product price: $943.99
/ea
Free Shipping & Returns
Key Features
Memory Technology
DDR5 SDRAM
Memory Standard
DDR5-5600/PC5-44800
Error Checking
ECC
Memory Speed
5600 MHz
Signal Processing
Registered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTD-PE556D4-96G
Zoro #
G914876385
UPC #
740617341867
Country of Origin
Taiwan, Province of China
Dimensions
Memory Size
96 GB
Details
Memory Technology
DDR5 SDRAM
Item
RAM Module
Memory Standard
DDR5-5600/PC5-44800
Error Checking
ECC
Memory Speed
5600 MHz
Signal Processing
Registered
Memory Voltage
1.10V
Memory Rank
Dual-rank
CAS Latency
CL46
Compatibility
Number of Pins
288
Device Supported
Server
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.