Shop KINGSTON BRASS
See all product information
Create Account
1-1/2 in. P-Trap without Flange, 13-1/16 in. Length, 18 Gauge, Polished Brass
- Mfr # CC1122
- Zoro # G023926841
product price:
$
164.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
24 in
For Use With
Plumbing Parts
Width
3 in
Includes
P-Trap
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CC1122
- Zoro #
- G023926841
- UPC #
- 196507214184
- Country of Origin
- Taiwan, Province of China
- For Use With
- Plumbing Parts
- Item
- P-Traps
- Includes
- P-Trap
- Material
- Brass
- Color
- Polished Chrome
- Color/Finish
- Polished Brass
Dimensions
- Length (In.)
- 24 in
- Width
- 3 in
- Height (In.)
- 5 1/16 in
Description
Ideal for homes with exposed plumbing, Kingston Brass decorative P-Traps offer a wide range of premium finishes that seamlessly complement your existing bathroom fixtures. Whether your bathroom has a modern or traditional style, these P-Traps are available in various finishes, ensuring a perfect match. Beyond their aesthetic appeal, these P-Traps serve a vital function by providing a liquid seal between your home and sewer gases. This essential feature prevents any potential contamination from entering your living space, ensuring a safe and hygienic environment. Crafted from durable 18-gauge brass, this 1-1/2" P-trap ensures reliable and long-lasting performance for many years to come. Its sturdy construction guarantees trouble-free operation, providing you with the confidence and peace of mind that your plumbing system is built to withstand the test of time. To offer you flexibility in personalizing your decor, this P-trap does not come with a pre-included flange. Instead, you have the freedom to select a flange that perfectly matches your specific aesthetic preferences and complements the overall design of your space. This P-trap can be fitted to a 1-1/4" pipe with the appropriate reducing washer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.