Shop KINGSTON BRASS
See all product information
Create Account
1-1/2-Inch Brass Lift & Lock Bathtub Drain, Polished Chrome
- Mfr # DLT2081
- Zoro # G123925621
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Length - Drains
2-3/4 in
Color/Finish
Antique Brass
Drain Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLT2081
- Zoro #
- G123925621
- UPC #
- 196507348971
- Country of Origin
- Taiwan, Province of China
- Finish
- Polished Chrome
- Item
- Tub Drains
- Color/Finish
- Antique Brass
- Drain Material
- Brass
Dimensions
- Length - Drains
- 2-3/4 in
Description
Lift and turn drains are a popular choice in traditional bathrooms because of their vintage aesthetic. Available in multiple finishes to match your tub filler, the 1-1/2-inch brass lift & lock bathtub drain will fit most standard bath tub drain sizes. Simply twist the drain up to open.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.