Zoro Homepage

1-1/4" Bell Flange, Antique Brass

  • Mfr # PFLBELL1143

  • Zoro # G204246348


product price: $33.39
/ea

Key Features

Material
Brass
Finish
Antique Brass
Includes
Flange
Width
3
Features
High quality brass construction, Bell flange, Can be used to dress up any pipe stub-out that can accommodate a 1-1/4" I.D. flange, 3" O.D., Designed for long-lasting durability
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFLBELL1143
Zoro #
G204246348
UPC #
663370362989
Country of Origin
Taiwan, Province of China

Dimensions

Width
3
Length
3
Height
1.63

Details

Material
Brass
Finish
Antique Brass
Includes
Flange
Features
High quality brass construction, Bell flange, Can be used to dress up any pipe stub-out that can accommodate a 1-1/4" I.D. flange, 3" O.D., Designed for long-lasting durability
Color
Antique Brass

Description

The 1-1/4" bell flange comes in a variety of finishes to give your bathroom a distinctive appeal.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.