1-1/4" ID x 3" OD Bell Flange, Oil Rubbed Bronze
- Mfr # FLBELL11435
- Zoro # G823927031
product price:Â
$
34.95
/ea
Key Features
Color/Finish
Oil Rubbed Bronze
Length (In.)
2 in
Includes
Plumbing Supply Kit
Height (In.)
30 in
Type
P-Trap Flanges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLBELL11435
- Zoro #
- G823927031
- UPC #
- 196507215846
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 2 in
- Height (In.)
- 30 in
- Width
- 4-13/16 in
Details
- Color/Finish
- Oil Rubbed Bronze
- Includes
- Plumbing Supply Kit
- Type
- P-Trap Flanges
- Color
- Matte Black
- Material
- Brass
- Item
- Plumbing Trim Kits
- For Use With
- Plumbing Parts
Description
For cosmetic covering purposes, the bell flange comes in a variety of finishes to give your bathroom a distinctive appeal. To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.