Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/4" Wall Union Extension, Brushed Nickel

  • Mfr # CCU4108

  • Zoro # G3748176


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Low Lead Compliant
false
Share H&C Handle Item#
No Handle
Item Length (Inch)
3.31
DOE Certified
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCU4108
Zoro #
G3748176
UPC #
663370120862
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
3.31
Item Height (Inch)
2.31
Item Width (Inch)
2.31

Details

Item
Wall Union Extension
Finish
Brushed Nickel
Material
Brass
Low Lead Compliant
false
Share H&C Handle Item#
No Handle
DOE Certified
false
ADA Compliant
false
CEC Certified
false
Theme
Traditional
Warranty
1
Item Weight (lbs)
1.08
Collection
Vintage
Prop 65 Label
true
UPC/CUPC Certified
false

Description

This wall union extension adapter will add roughly 4" of projection to your wall mount tub faucet. The elegant, transitional styling will go with any faucet style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.