Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" High-Low Shower Arm Adjustable, Chrome

  • Mfr # K153A1

  • Zoro # G3751737


product price: $32.65
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Item Height (Inch)
1.56
UPC/CUPC Certified
false
Item Weight (lbs)
0.66
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K153A1
Zoro #
G3751737
UPC #
663370115318
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
1.56
Item Length (Inch)
11
Item Width (Inch)
2.5

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Polished Chrome
Material
Brass
UPC/CUPC Certified
false
Item Weight (lbs)
0.66
Handles Included
false
Hose Included
false
Spout Flow Rate (GPM)
0
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Collection
Plumbing Parts
Number of Handles
2
ADA Compliant
false
Theme
Traditional
Drain Included
No
Handshower Included
No
DOE Certified
false
Pullout Spray
false
Showerhead Included
No
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Pulldown Spray
false
Prop 65 Label
true
Sidespray
false

Description

Take your showerhead to new heights (or lows) with this high - low shower arm extension. Simply attach to your shower arm and adjust your showerhead to your individual height preference. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.