10" Shower Arm with Round Flange, Matte Black
- Mfr # K162R0
- Zoro # G823928885
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Color
Brushed Brass
Length
10-1/4 in
Mounting Type
Wall Mount
Width (In.)
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K162R0
- Zoro #
- G823928885
- UPC #
- 196507335414
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 10-1/4 in
- Width (In.)
- 13/16 in
- Size
- 10-1/4" (L) x 13/16" (W) x 3-1/16" (H)
Details
- Material
- Brass
- Item
- Shower Arms and Flanges
- Color
- Brushed Brass
- Mounting Type
- Wall Mount
- Inlet (In.)
- 1/2 in
- Includes
- Shower Arm; Shower Flange
- For Use With
- Shower Accessories
- Finish
- Matte Black
Description
Transform your shower experience with our premium ten-inch shower arm. Its extended length provides you with the flexibility to accommodate larger showerheads, elevating your daily routine to a spa-like experience. Crafted from solid brass, this durable shower arm features 1/2"-14 NPT threads on both ends, ensuring effortless installation. Plus, it comes with a stylish flange for a polished, finished appearance. Upgrade your bathroom today and enjoy a luxurious shower like never before!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.