112 Chain and Stopper Tub Drain with 112 Body Thread, Oil Rubbed Bronze

  • Mfr # DSP15ORB

  • Zoro # G107965421


product price: $63.29
/ea

Key Features

Color/Finish
Oil Rubbed Bronze
Drain Material
Brass
Length - Drains
2.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSP15ORB
Zoro #
G107965421
UPC #
196507009711
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
2.06

Details

Color/Finish
Oil Rubbed Bronze
Drain Material
Brass

Description

For vintage styling and design, chain and stopper drains are an excellent option Pull on the chain to allow water to flow out without having to reach into the water Available in multiple finishes to match your tub filler, the Kingston Brass Mate to Match 112 chain and stopper tub drain with 112 body thread will fit most standard bath tubs The included chain length is 29inch long Overflow is sold separately

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.