
112 Chain and Stopper Tub Drain with 2 Body Thread, Brushed Nickel
Mfr # DSP20SN
Zoro # G307965412
product price: $63.29
/eaKey Features
Length - Drains
2.56
Color/Finish
Brushed Nickel
Drain Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DSP20SN
Zoro #
G307965412
UPC #
663370362750
Country of Origin
Taiwan, Province of China
Dimensions
Length - Drains
2.56
Details
Color/Finish
Brushed Nickel
Drain Material
Brass
Description
For vintage styling and design, chain and stopper drains are an excellent option Pull on the chain to allow water to flow out without having to reach into the water Available in multiple finishes to match your tub filler, the Kingston Brass Mate to Match 112 chain and stopper tub drain with 2 body thread will fit most standard bath tubs The included chain length is 29inch long Overflow is sold separately
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.