112 Lift and Turn Tub Drain with 134 Body Thread, Polished Brass

  • Mfr # DLT17PB

  • Zoro # G607965426


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Length - Drains
3.44
Drain Material
Brass
Color/Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLT17PB
Zoro #
G607965426
UPC #
196507009346
Country of Origin
Taiwan, Province of China

Dimensions

Length - Drains
3.44

Details

Drain Material
Brass
Color/Finish
Polished Brass

Description

Lift and turn drains are a popular choice in traditional bathrooms because of their vintage aesthetic Available in multiple finishes to match your tub filler, the Kingston Brass Mate to Match 112 lift and turn tub drain with 134 body thread will fit most standard bath tub drain sizes Simply twist the drain up to open Overflow is sold separately

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.