
112 Lift and Turn Tub Drain with 2 Body Thread, Polished Chrome
Mfr # DLT20CP
Zoro # G307965429
product price: $75.19
/ea
Free Shipping & Returns
Key Features
Color/Finish
Polished Chrome
Length - Drains
3.25
Drain Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLT20CP
Zoro #
G307965429
UPC #
196507009568
Country of Origin
Taiwan, Province of China
Dimensions
Length - Drains
3.25
Details
Color/Finish
Polished Chrome
Drain Material
Brass
Description
Lift and turn drains are a popular choice in traditional bathrooms because of their vintage aesthetic Available in multiple finishes to match your tub filler, the Kingston Brass Mate to Match 112 lift and turn tub drain with 2 body thread will fit most standard bath tub drain sizes Simply twist the drain up to open Overflow is sold separately
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.