Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

112 to 114 StepDown Tailpiece, 6 Length, Polished Chrome

  • Mfr # EVT6121

  • Zoro # G907990821


product price: $33.65
/ea

Key Features

Type
P-Traps
Material
Brass
Finish
Polished Chrome
Length
6.5
Includes
Step-Down Tailpiece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVT6121
Zoro #
G907990821
UPC #
196507017006
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5

Details

Type
P-Traps
Material
Brass
Finish
Polished Chrome
Includes
Step-Down Tailpiece
Features
High quality brass construction to give you long lasting durability, This 1-1/2" x 1-1/4" slip joint tailpiece allows you to connect your strainer to a 1-1/4" drain system, Trimmable 6-1/2" length, Overall diameter: 2-1/16" nut, Standard 1-1/2" NPSM connection, Brass nut and rubber washer included, Scratch, corrosion and tarnish-resistant finish offers durability and years of beauty

Description

This stepdown tailpiece from Kingston's Fauceture Possibility Collection offers you everything you would ever need in one product Constructed from the highest quality of solid brass, Kingston's 112 x 114 flanged strainer tailpiece provides you peak performance and longlasting use The transitional style with topgrade professional standards, this tailpiece will bring functionality back into your home Easy to install and able to fit most standard kitchen sink drain openings, the Fauceture Possibility 112 to 114 reducing flanged tailpiece with 6 long allows you to connect 112 strainer outlet to a 114 trap The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.