Zoro Homepage

114inch Brass PTrap, 18 Gauge, Brushed Brass

  • Mfr # CC8147

  • Zoro # G707990830


product price: $71.79
/ea

Key Features

Type
P-Traps
Material
Brass
Finish
Brushed Brass
Includes
P-Trap
Features
Fabricated from solid brass material for durability and reliability, 11-9/16" overall length, 4-1/2" overall height, 1-1/4" O.D. inlet, 18 Gauge, Premium color finish resist tarnishing and corrosion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC8147
Zoro #
G707990830
UPC #
196507009780
Country of Origin
China

Dimensions

Length
11.56

Details

Type
P-Traps
Material
Brass
Finish
Brushed Brass
Includes
P-Trap
Features
Fabricated from solid brass material for durability and reliability, 11-9/16" overall length, 4-1/2" overall height, 1-1/4" O.D. inlet, 18 Gauge, Premium color finish resist tarnishing and corrosion

Description

Kingston Brass PTraps are perfect in homes with exposed plumbing as they come in a variety of premium finishes to match any of your existing bathroom fixtures These are used to provide a liquid seal between the home and sewer gasses to prevent any contamination from entering This Fauceture Circlet ptrap accepts a standard 114 bathroom sink drain tail, features 18gauge brass construction, and completes with a high box flange

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.