Zoro Homepage

114Inch Brass STrap, 18 Gauge, Matte Black

  • Mfr # ST14190

  • Zoro # G507990849


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Type
S-Traps
Material
Brass
Finish
Matte Black
Includes
S-Trap
Features
High quality brass construction, 18-gauge brass tubing, 1-1/4" inlet connection size, 19" overall height, Includes a matching flange, Check local building code prior to purchasing this product, Scratch, corrosion and tarnish-resistant finish offers durability and years of beauty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST14190
Zoro #
G507990849
UPC #
663370201028
Country of Origin
Taiwan, Province of China

Dimensions

Length
19.0

Details

Type
S-Traps
Material
Brass
Finish
Matte Black
Includes
S-Trap
Features
High quality brass construction, 18-gauge brass tubing, 1-1/4" inlet connection size, 19" overall height, Includes a matching flange, Check local building code prior to purchasing this product, Scratch, corrosion and tarnish-resistant finish offers durability and years of beauty

Description

The Kingston Brass Vintage 114 STrap features an Scurve trap and includes a finishmatched vertical drain waste for connection to a drain pipe plumbed through the floor as well as a matching flange for a finished look when installed Finishmatched drain traps are particularly well suited to installation with console vanities and wallmount sinks, as they can be seen immediately, and these traps can also add a bit of refined detail to enjoy when installed behind cabinets The trap accepts a standard 114 bathroom sink drain tail, features 18gauge brass construction, and the overall height of the product is 19 to fit most applications An additional drain tailpiece may be purchased separately if a greater overall installation height is required Overall product dimensions are 294 Wide max diameter at slip joint aperture, 613 Front to Back total length of STrap, and 19 Tall total height including trap and waste

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.