1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Nickel

  • Mfr # CC43108TLK

  • Zoro # G3105620


product price:  $41.59
/ea

Key Features

Material
Brass
Includes
Shut Off Valve;Flange
Height
1.94
Features
Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 1/2" FIP, Outlet: 3/8" O.D. comp, 1-15/16" height, 1-7/8" length, Premier finish lever handle, Installs on any 1/2" IPS stub-out
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC43108TLK
Zoro #
G3105620
UPC #
663370829611
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.94
Length
1.88
Width
2.5
Item Width (Inch)
2.5
Item Length (Inch)
1.88
Item Height (Inch)
1.94

Details

Material
Brass
Finish
Brushed Nickel
Includes
Shut Off Valve;Flange
Item
Angle Stop Valve
Features
Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 1/2" FIP, Outlet: 3/8" O.D. comp, 1-15/16" height, 1-7/8" length, Premier finish lever handle, Installs on any 1/2" IPS stub-out
Color
Brushed Nickel
ADA Compliant
false
Share H&C Handle Item#
CCDVTLH8
Theme
Traditional
Warranty
1
Low Lead Compliant
true
Prop 65 Label
true
Item Weight (lbs)
0.44
DOE Certified
false
UPC/CUPC Certified
true
CEC Certified
false

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.