Shop KINGSTON BRASS

1/2" IPSx3/8" O.D. Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Nkl

  • Mfr # CD43308DX
  • Zoro # G3084788

product price: 
$
52.99
/ea

Key Features

Length
2.31
Width
2.31
ADA Compliant
false
Height
2.88
Features
Anti-seize ceramic disk cartridge, 1/2" FIP X 3/8" OD comp, Solid brass construction, Premier finish cross handle, Quarter-turn operation, Installs on any 1/2" IPS stub-out
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CD43308DX
Zoro #
G3084788
UPC #
663370681455
Country of Origin
Taiwan, Province of China
ADA Compliant
false
Features
Anti-seize ceramic disk cartridge, 1/2" FIP X 3/8" OD comp, Solid brass construction, Premier finish cross handle, Quarter-turn operation, Installs on any 1/2" IPS stub-out
Finish
Brushed Nickel
Valve Type
No Cartridge
Material
Brass
Item
Angle Stop Valve
Color
Brushed Nickel
Includes
Angle Stop Valves
Weight
0.59
DOE Certified
false
Low Lead Compliant
true
Theme
Modern
Share H&C Handle Item#
CCDVDXH8
Collection
Concord
Item Weight (lbs)
0.59
Prop 65 Label
true
CEC Certified
false
Warranty
1
UPC/CUPC Certified
true

Dimensions

Length
2.31
Width
2.31
Height
2.88
Item Length (Inch)
2.31
Item Width (Inch)
2.31
Item Height (Inch)
2.88

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.