1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Nkl

  • Mfr # CD53308DX

  • Zoro # G3092174


product price:  $53.59
/ea

Key Features

Material
Brass
Includes
Angle Stop Valves
Features
Solid brass construction, Anti-seize ceramic disk cartridge, Quarter-turn operation, Installs on any 1/2" IPS stub-out, 5/8" O.D Comp x 3/8" O.D Comp
ADA Compliant
false
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD53308DX
Zoro #
G3092174
UPC #
663370681394
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.13
Width
2.75
Length
2.75
Item Height (Inch)
2.13
Item Width (Inch)
2.75
Item Length (Inch)
2.75

Details

Material
Brass
Finish
Brushed Nickel
Includes
Angle Stop Valves
Features
Solid brass construction, Anti-seize ceramic disk cartridge, Quarter-turn operation, Installs on any 1/2" IPS stub-out, 5/8" O.D Comp x 3/8" O.D Comp
ADA Compliant
false
Color
Brushed Nickel
Valve Type
No Cartridge
Item
Angle Stop Valve
Weight
0.136
Prop 65 Label
true
DOE Certified
false
Theme
Modern
UPC/CUPC Certified
true
Share H&C Handle Item#
CCDVDXH8
Warranty
1
Item Weight (lbs)
0.136
Low Lead Compliant
true
CEC Certified
false
Collection
Concord

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.