Shop KINGSTON BRASS
See all product information
Create Account
12" Rain Drop Ceiling Mount Shower Arm with Round Flange, Brushed Brass
- Mfr # K211C7
- Zoro # G123926260
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Length
13/16 in
Color
Polished Nickel
Includes
Shower Arm; Shower Flange
Inlet (In.)
1/2 in
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K211C7
- Zoro #
- G123926260
- UPC #
- 196507334752
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 13/16 in
- Width (In.)
- 13/16 in
- Size
- 13/16" (L) x 13/16" (W) x 12" (H)
Details
- Color
- Polished Nickel
- Includes
- Shower Arm; Shower Flange
- Inlet (In.)
- 1/2 in
- Material
- Brass
- For Use With
- Shower Accessories
- Finish
- Brushed Brass
- Item
- Shower Arms and Flanges
- Mounting Type
- Wall Mount or Ceiling Mount
Description
Transform your shower experience with our premium twelve-inch ceiling-mounted shower arm. Its length provides you with the flexibility to accommodate any size rain head at the perfect height, elevating your daily routine to a spa-like experience. Crafted from solid brass, this durable shower arm features 1/2"-14 NPT threads on both ends, ensuring effortless installation. Plus, it comes with a stylish flange for a polished, finished appearance. Upgrade your bathroom today and enjoy a luxurious shower like never before!
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.