Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" Rain Drop Shower Arm, Polished Nickel

  • Mfr # K112A6

  • Zoro # G3747476


product price: $56.06
/ea

Key Features

Mounting Type
Wall Mount
Material
Brass
Hose Included
false
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K112A6
Zoro #
G3747476
UPC #
663370539992
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.13
Item Length (Inch)
12
Item Height (Inch)
2.31

Details

Item
Shower Arms and Flange
Mounting Type
Wall Mount
Finish
Polished Nickel
Material
Brass
Hose Included
false
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
0
UPC/CUPC Certified
false
DOE Certified
false
Drain Included
No
Prop 65 Label
true
Low Lead Compliant
false
Number of Handles
0
Collection
Claremont
Showerhead Included
No
Pullout Spray
false
Handshower Included
No
Item Weight (lbs)
0.99
CEC Certified
false
Theme
Traditional
ADA Compliant
false
Pulldown Spray
false
Handshower Flow Rate (GPM)
0
Sidespray
false
Handles Included
false

Description

Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.