12" Square Raindrop ABS Shower Head, Polished Nickel
- Mfr # KX8226
- Zoro # G423925604
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Flow Rate (GPM)
1.8
Length
6 in
Color
Polished Brass
Includes
Shower Head
Finish
Polished Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KX8226
- Zoro #
- G423925604
- UPC #
- 196507486369
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Height
- 5-1/8 in
- Connection Size
- 1/2 in
- Width
- 6 in
Details
- Flow Rate (GPM)
- 1.8
- Color
- Polished Brass
- Includes
- Shower Head
- Finish
- Polished Nickel
- Material
- ABS
- Item
- Shower Heads
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 130 water channels, the Claremont 12" square shower head will rejuvenate both your body and soul. The rain drop technology coupled with the 12" diameter face ensures that every part of your body feels the soothing sensation of rain.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.