Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Sweat x 3/8" O.D. Comp Straight Shut-Off Valve W/5" Extension, Blk

  • Mfr # CC83250DL

  • Zoro # G3101694


product price: $68.59
/ea

Key Features

Material
Brass
Includes
Straight Valve
Width
6.63
Valve Type
No Cartridge
Color
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC83250DL
Zoro #
G3101694
UPC #
663370637292
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.63
Height
2.38
Length
7.31
Item Width (Inch)
6.63
Item Height (Inch)
2.38
Item Length (Inch)
7.31

Details

Material
Brass
Finish
Matte Black
Includes
Straight Valve
Item
Straight Valve
Valve Type
No Cartridge
Color
Matte Black
Features
High quality brass construction, Quarter turn straight shut-off valve, Inlet: 1/2" sweat, 5" extension, Outlet: 3/8" O.D. Compression, Premier finish lever handle
ADA Compliant
false
Low Lead Compliant
false
Share H&C Handle Item#
CCDVDLH0
Collection
Vintage
DOE Certified
false
Prop 65 Label
true
Warranty
1
Item Weight (lbs)
0.42
Theme
Traditional
UPC/CUPC Certified
true
CEC Certified
false

Description

Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.