Shop KINGSTON BRASS
See all product information
Create Account
12" x 1" O.D. Brass Decorative Grab Bar, Brushed Brass
- Mfr # DR710127
- Zoro # G423927387
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Includes
Grab Bar; Mounting Hardware
Material
Aluminum
Mounting Type
Wall Mount
Width
2 1/2 in
Height
4-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DR710127
- Zoro #
- G423927387
- UPC #
- 196507368559
- Country of Origin
- Taiwan, Province of China
- Includes
- Grab Bar; Mounting Hardware
- Material
- Aluminum
- Mounting Type
- Wall Mount
- Item
- Grab Bars
- Color
- Antique Brass
- Finish
- Brushed Brass
Dimensions
- Width
- 2 1/2 in
- Height
- 4-5/16 in
- Length
- 12 in
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.