14" Shower Arm with Round Flange, Polished Brass
- Mfr # K114C2
- Zoro # G023925424
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Inlet (In.)
1/2 in
Size
7-1/2" (L) x 1/2" (W) x 2-5/8" (H)
Color
Brushed Nickel
For Use With
Shower Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K114C2
- Zoro #
- G023925424
- UPC #
- 196507411033
- Country of Origin
- China
Dimensions
- Size
- 7-1/2" (L) x 1/2" (W) x 2-5/8" (H)
- Width (In.)
- 1/2 in
- Length
- 7-1/2 in
Details
- Mounting Type
- Wall Mount
- Inlet (In.)
- 1/2 in
- Color
- Brushed Nickel
- Item
- Shower Arms and Flanges
- For Use With
- Shower Accessories
- Includes
- Shower Arm
- Finish
- Polished Brass
- Material
- Brass
Description
Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. The sturdy stainless steel and rust-resistant finish will provide long lasting support. Select from a variety of shower heads to complete your setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.