1/4 Turn Water Filtration Faucet, Brushed Brass

  • Mfr # KS3197AL

  • Zoro # G3910427


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
1
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3197AL
Zoro #
G3910427
UPC #
663370512827
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10.81
Item Height (Inch)
1.75
Item Width (Inch)
4.63

Details

Item
Water Filtration Faucet
Number of Handles
1
Finish
Brushed Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Material
Brass
Collection
Restoration
Pulldown Spray
false
Drain Included
No
Share H&C Handle Item#
KSH3197AL
Installation Type
Deck Mount
Spout Flow Rate (GPM)
2
Faucet Centers
0
Item Weight (lbs)
1.1
Handle Style
Lever
Hose Included
false
Theme
Traditional
Shared H&C Cartridge Item#
KSRP3191C
Faucet Holes
1
Pullout Spray
false
Handles Included
true
Sidespray
false

Description

Allow this faucet to provide you with instant, crystal clear drinking water while reducing plastic waste. Ergonomically designed, it will enhance your kitchen's traditional theme while adding functionality. Use with an under the counter water filtration system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.