15-Inch Stainless Steel Self-Rimming Single Bowl Drop-In Bar Prep Sink, 1-Hole with Strainer
- Mfr # KGKTS151511
- Zoro # G423927462
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Drainboard Location
Center
Mounting Type
Drop-In
Material
Stainless Steel
Overall Length
14-15/16 in
Color
Brushed Stainless Steel/Brushed Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KGKTS151511
- Zoro #
- G423927462
- UPC #
- 196507399317
- Country of Origin
- Thailand
- Drainboard Location
- Center
- Mounting Type
- Drop-In
- Material
- Stainless Steel
- Item
- Bar Prep Sinks
- Color
- Brushed Stainless Steel/Brushed Brass
- Finish
- Brushed Stainless Steel/Polished Chrome
Dimensions
- Overall Length
- 14-15/16 in
- Overall Height
- 6-3/16 in
- Overall Width
- 14-15/16 in
Description
Upgrade your kitchen with the self-rimming stainless steel single bowl bar sink from the Studio Collection by Kingston Brass. Its spacious 12" x 9" bowl and 6" depth make it a versatile choice, perfect as a bar or as a secondary sink in a larger setup. Pre-drilled for a single hole faucet, this sink offers a seamless and stylish look, while its self-rimming design ensures a quick and hassle-free installation. Durable, functional, and designed with modern convenience in mind, this sink is the ideal addition to any bar or kitchen space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.