16" Stainless Steel Single Bowl Undermount Bar Prep Sink, Brushed Stainless Steel/Polished Chrome
- Mfr # KGKUS161681
- Zoro # G923926231
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Drainboard Location
Center
Overall Width
14-15/16 in
Overall Height
6-3/16 in
Color
Brushed Stainless Steel/Brushed Nickel
Mounting Type
Undermount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KGKUS161681
- Zoro #
- G923926231
- UPC #
- 196507399492
- Country of Origin
- Thailand
- Drainboard Location
- Center
- Item
- Bar Prep Sinks
- Color
- Brushed Stainless Steel/Brushed Nickel
- Mounting Type
- Undermount
- Finish
- Brushed Stainless Steel/Polished Chrome
- Material
- Stainless Steel
Dimensions
- Overall Width
- 14-15/16 in
- Overall Height
- 6-3/16 in
- Overall Length
- 14-15/16 in
Description
Add a touch of modern sophistication to your bar or kitchen with the 18 gauge Undermount Stainless Steel Bar Sink from the Loft Collection by Kingston Brass. This sleek and versatile sink is designed to enhance the look of your bar area while also serving as a practical auxiliary sink in your kitchen. Its generous 14" x 14" bowl and 8" depth provide ample space for washing large pitchers, filling flower vases, or handling everyday tasks with ease. With no pre-drilled holes, you have the freedom to choose the ideal faucet to match your unique style and needs. Durable, stylish, and functional, this sink is the perfect blend of form and function for any space.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.