Shop KINGSTON BRASS
See all product information
Create Account
18" x 24" Brass Wall Mount 3-Tier Towel Rack, Polished Nickel
- Mfr # DTC24183PN
- Zoro # G023926759
product price:Â
$
899.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Material
Brass
Length
24 in
Color
Brushed Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DTC24183PN
- Zoro #
- G023926759
- UPC #
- 196507349060
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 18 in
- Length
- 24 in
Details
- Finish
- Polished Nickel
- Material
- Brass
- Color
- Brushed Brass
- Item
- Towel Racks
Description
Meet the stunning 3-tier towel rack from the Maximillien Collection by Kingston-a true centerpiece for your bathroom. Its timeless, classically inspired design adds a touch of sophistication, while the three 18" bars offer generous towel-hanging space for ultimate functionality. Perfectly blending style and practicality, this wall-mounted rack transforms your bathroom into a space of both beauty and convenience.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.