Zoro Homepage

18Inch Dual Towel Bar, Matte Black

  • Mfr # BA175318MB

  • Zoro # G807965530


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Material
Brass
Width
5.75
Height
4.38
Length
20.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA175318MB
Zoro #
G807965530
UPC #
196507003092
Country of Origin
Taiwan, Province of China

Dimensions

Width
5.75
Height
4.38
Length
20.5

Details

Finish
Matte Black
Material
Brass

Description

Dry your towels with the chic appeal and convenience of the Kingston Brass Heritage Dual Towel Bar Available in multiple finishes, this 18 bar can quickly become an essential piece of your bathroom design Pair with other accessories from the Heritage Collection

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.