
19 x 17 Carrara Marble Vanity Top with Rectangular Sink 8 Faucet Drillings, Carrara White
Mfr # KVPB1917M38SQ
Zoro # G907965539
product price: $574.99
/ea
Free Shipping & Returns
Key Features
Length
19.0
Width
17.0
Height
11.13
Finish
Carrara White
Material
Marble;Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KVPB1917M38SQ
Zoro #
G907965539
UPC #
196507143972
Country of Origin
China
Dimensions
Length
19.0
Width
17.0
Height
11.13
Details
Finish
Carrara White
Material
Marble;Vitreous China
Weight
36.6
Features
Description
Built from a stunning Carrara Marble for longlasting durability, the Fredrickson 19 in x 17 in carrara marble vanity top offers elegant and transitional stylings Heavy, durable, and beautiful, our carrera marble vanity tops will give your bathroom an exquisite, antique look With different shades and natural designs, otherwise known as veining, no two sinks will be alike Also for your convenience, an rectangular ceramic undermount sink is attached to the marble countertop The pristine, stainresistant surface and glistening finish make for a very sturdy fixture that is easily maintained This vanity top comes with a builtin backsplash Pair this top with console legs, available in a variety of finishes Kingston's carrara marble tops are polished, but they are not sealed Polished marble has a shiny surface and resists stains Natural stone, even when polished, is still somewhat porous and does remain susceptible to etching by acidic compounds like fruit juice, vinegar, some cleaning solvents, etc For customers that wish to further protect their investment the marble can be sealed The following is intended solely for informational purposes For anyone unfamiliar with this nature of project, Kingston recommends consulting an experienced professional in your area When looking for a sealant product, please be sure to seek a product specifically designed for use on polished marble, granite or other natural stone surfaces Be sure to always avoid anything containing a citrus ingredient, acid ingredient, tung oil, linseed oil, or other natural oils These can damage or discolor your marble
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.