
19.13 L, Stainless Steel;Red Oak Wood, Brushed Brass
Mfr # KBSS1916BB
Zoro # G504246345
product price:Â $498.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Brass
Material
Stainless Steel;Red Oak Wood
Height
3.94
Mounting Type
Wall Mount
Includes
Shower Seat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KBSS1916BB
Zoro #
G504246345
UPC #
196507018003
Country of Origin
China
Dimensions
Length
19.13
Width
16.13
Height
3.94
Details
Finish
Brushed Brass
Material
Stainless Steel;Red Oak Wood
Color
Brushed Brass
Mounting Type
Wall Mount
Includes
Shower Seat
Features
Fabricated from 304 grade stainless steel and Teak wood, Teak wood seat, Wall mount installation, Overall dimensions: (L)19-1/8" x (W)16-1/8" (H)3-15/16", Fold up feature and saves shower space, Corrosion-resistant, Designed for long-lasting durability
Weight
9.26
Description
The Chaise wall mount folding shower seat is the ideal bathroom accessory for a safe and convenient shower. The hardware is made from 304-grade stainless steel, constructed to be self-supporting and adds comfort to your shower space. The shower benches is made from natural red oak woods material. Innovatively designed, the shower seat is foldable when not in use. Also designed to be ADA compliant, those with limited physical abilities can securely use for comfort. The seat is corrosion-resistant and with a weight capacity up to 265 pounds, providing many years of safe and reliable use.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.